- 3.38 in Shaft Diameter
- 5 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel |
| Construction | CRWH1 |
| Inch/Metric | Inch |
| Design | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Spring Type | Garter |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 4.999 in |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Material | Steel |
| Shaft Dia. | 3.375 in |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Overall Width | 0.438 in |
| Weight | 0.486 LB |
| EAN or UPC | 85311031844 |

