- 3.44 in Shaft Diameter
- 5 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel |
| Construction | CRWH1 |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Bore Sealant | Bore Tite |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Shaft Dia. | 3.438 in |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 4.999 in |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Case Design | Metal Case, Inner Case |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.438 in |
| Installation | Housing Press Fit |
| Case Material | Steel |
| Spring Type | Garter |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Weight | 0.562 LB |
| EAN or UPC | 85311032001 |

