- 3.63 in Shaft Diameter
- 4.38 in Housing Bore Diameter
- 0.38 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Overall Width | 0.375 in |
| Case Design | Metal Case, Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 302 °F |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Bore Sealant | Bore Tite |
| Pressure | 10 psi |
| Design | CRWH1 |
| Shaft Dia. | 3.625 in |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Lip Style | Internal |
| Temperature Range [Max] | 300 °F |
| Housing Bore Dia. | 4.376 in |
| Construction | CRWH1 |
| Spring Type | Garter |
| Weight | 0.291 LB |
| EAN or UPC | 85311032902 |

