- 3.625 in Shaft Diameter
- 4.501 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 4.501 in |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Solid | Yes |
| Pressure | 10 psi |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.375 in |
| Design | CRW1 |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.07 ft/min |
| Case Design | Metal Case |
| Seal Type | Oil |
| Inch/Metric | Inch |
| Shaft Dia. | 3.625 in |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | SKF Wave |
| Weight | 0.8 LB |
| EAN or UPC | 85311032919 |

