- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 9 mm Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lubricant | Oil or Grease |
| Inch/Metric | Metric |
| Overall Width | 9 mm |
| Construction | HMS4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Installation | Housing Press Fit |
| Case Design | Rubber Outside Diameter |
| Pressure | 7 psi |
| Operating Temperature [Min] | -5 °F |
| Speed | 0.05 ft/min |
| Operating Temperature [Max] | 390 °F |
| Lip Type | Single Lip |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Housing Bore Dia. | 4 in, 114 mm |
| Lip Material | Fluoro Rubber (FKM) |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Design | HMS4 |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 3 in, 95 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Weight | 0.254 LB |
| EAN or UPC | 85311033428 |

