- 0.375 in Shaft Diameter
- 0.999 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Overall Width | 0.25 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 442 ft/min |
| Seal Design | SKF Wave |
| Design | CRW1 |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case |
| Housing Bore Dia. | 0.999 in |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Shaft Dia. | 0.375 in |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil or Grease |
| Weight | 0.063 LB |
| EAN or UPC | 85311002806 |

