- Radial Shaft Seal
- 37 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Temperature Range [Min] | -22 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Housing Bore Dia. | 52 mm |
| Lip Style | Internal |
| Overall Width | 8 mm |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Construction | HMS4 |
| Temperature Range [Max] | 230 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Type | Grease |
| Inch/Metric | Metric |
| Seal Design | Standard |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 37 mm |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Single Lip w/Spring |
| Weight | 0.091 LB |
| EAN or UPC | 85311154857 |

