- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
- 1 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Housing Bore Dia. | 5 in, 145 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | Light Dirt Exclusion |
| Shaft Dia. | 3 in, 100 mm |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 1 in, 26 mm |
| Construction | HMSA8 |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Assembled Design |
| Lip Type | Dual Lip w/One Spring |
| Operating Temperature [Max] | 210 °F |
| Design | HMSA8 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 1.011 LB |
| EAN or UPC | 85311885188 |

