- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 6.001 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Seal Type | Oil |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Type | Garter |
| Bore Sealant | Bore Tite |
| Lip Style | Internal |
| Construction | CRWH1 |
| Shaft Dia. | 4 in |
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRWH1 |
| Spring Material | Carbon Steel |
| Overall Width | 0.5 in |
| Case Material | Steel |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Temperature Range [Max] | 225 °F |
| Weight | 0.6 LB |
| EAN or UPC | 85311034623 |

