- 4.13 in Shaft Diameter
- 5.13 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Shaft Dia. | 4.125 in |
| Construction | CRWH1 |
| Temperature Range [Max] | 225 °F |
| Spring Type | Garter |
| Lubricant | Oil or Grease |
| Case Design | Metal Case, Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 5.126 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Bore Sealant | Bore Tite |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRWH1 |
| Lip Style | Internal |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.438 in |
| Pressure | 10 psi |
| Case Material | Steel |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip |
| Weight | 0.343 LB |
| EAN or UPC | 85311034760 |

