- 4.13 in Shaft Diameter
- 5.25 in Housing Bore Diameter
- 0.44 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 390 °F |
| Construction | CRWH1 |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 5.251 in |
| Spring Type | Garter |
| Bore Sealant | Bore Tite |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 4.125 in |
| Speed | 0.07 ft/min |
| Seal Design | SKF Wave |
| Overall Width | 0.438 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Solid | Yes |
| Lip Type | Single Lip |
| Case Material | Steel |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Inch/Metric | Inch |
| Case Design | Metal Case, Inner Case |
| Design | CRWH1 |
| Spring Material | Carbon Steel |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -5 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Weight | 0.523 LB |
| EAN or UPC | 85311034791 |

