- 4.13 in Shaft Diameter
- 5.75 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 5.751 in |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel |
| Shaft Dia. | 4.125 in |
| Operating Temperature [Min] | -40 °F |
| Spring Type | Garter |
| Lip Type | Single Lip |
| Overall Width | 0.438 in |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Construction | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Design | CRWH1 |
| Case Material | Steel |
| Solid | Yes |
| Bore Sealant | Bore Tite |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | SKF Wave |
| Weight | 0.473 LB |
| EAN or UPC | 85311034821 |

