- 4.25 in Shaft Diameter
- 6 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 6.001 in |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.5 in |
| Speed | 0.07 ft/min |
| Case Material | Steel |
| Shaft Dia. | 4.25 in |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Spring Type | Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Bore Sealant | Bore Tite |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Solid | Yes |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Inch/Metric | Inch |
| Design | CRWH1 |
| Seal Design | SKF Wave |
| Weight | 0.588 LB |
| EAN or UPC | 85311035200 |

