- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 4.25 in |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Construction | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Housing Bore Dia. | 6.126 in |
| Case Design | Metal Case, Inner Case |
| Design | CRWH1 |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.5 in |
| Solid | Yes |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Weight | 0.623 LB |
| EAN or UPC | 85311035262 |

