- 4.38 in Shaft Diameter
- 6 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Bore Sealant | Bore Tite |
| Design | CRWH1 |
| Spring Material | Carbon Steel |
| Case Material | Steel |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Shaft Dia. | 4.375 in |
| Overall Width | 0.5 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Construction | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 6.001 in |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Solid | Yes |
| Spring Type | Garter |
| Weight | 0.523 LB |
| EAN or UPC | 85311035583 |

