- 4.38 in Shaft Diameter
- 5.37 in Housing Bore Diameter
- 0.57 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Shaft Dia. | 4.38 in, 111.13 mm |
| Lip Style | External |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Case Design | Metal Case, Inner Case |
| Spring Type | Garter |
| Design | X1 |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel |
| Pressure | 3 psi |
| Operating Temperature [Min] | -5 °F |
| Housing Bore Dia. | 5.37 in, 136.47 mm |
| Speed | 0.02 ft/min |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Installation | Shaft Press Fit |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 390 °F |
| Case Material | Steel |
| Lubricant | Grease |
| Lip Material | Fluoro Rubber (FKM) |
| Overall Width | 0.57 in, 14.48 mm |
| Temperature Range [Max] | 300 °F |
| Construction | X1 |
| Weight | 0.598 LB |
| EAN or UPC | 85311035729 |

