- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Seal Type | Oil |
| Construction | CRWH1 |
| Overall Width | 0.5 in |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Pressure | 10 psi |
| Design | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 5.501 in |
| Seal Design | SKF Wave |
| Shaft Dia. | 4.438 in |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Inner Case |
| Weight | 0.536 LB |
| EAN or UPC | 85311035736 |

