- 4 1/2 in Shaft Diameter
- 5.376 in Housing Bore Diameter
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Pressure | 10 psi |
| Shaft Dia. | 4.5 in |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Overall Width | 0.438 in |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Case Design | Metal Case, Inner Case |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Seal Design | SKF Wave |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRWH1 |
| Seal Type | Oil |
| Surface Speed [Nom] | 3,600 ft/min |
| Design | CRWH1 |
| Housing Bore Dia. | 5.376 in |
| Weight | 0.328 LB |
| EAN or UPC | 85311035866 |

