- 4.688 in Shaft Diameter
- 6.001 in Housing Bore
- 0.266 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- Grease Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Design | Grease Seal |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Temperature Range [Min] | -40 °F |
| Construction | HD1 |
| Pressure | 3 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Seal Type | Grease |
| Temperature Range [Max] | 300 °F |
| Pressure [Max] | 3 psi |
| Lip Type | Single Lip |
| Design | HD1 |
| Inch/Metric | Inch |
| Housing Bore Dia. | 6.001 in |
| Spring Material | None |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 302 °F |
| Case Design | Metal Case |
| Overall Width | 0.266 in |
| Solid | Yes |
| Shaft Dia. | 4.688 in |
| Speed | 0.02 ft/min |
| Lubricant | Grease |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.6 LB |
| EAN or UPC | 85311036474 |

