- 4.75 in Shaft Diameter
- 5.749 in Housing Bore
- 0.438 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Housing Bore Dia. | 5.749 in |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Design | CRW1 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Overall Width | 0.438 in |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Solid | Yes |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Construction | CRW1 |
| Seal Type | Oil |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 4.75 in |
| Temperature Range [Max] | 300 °F |
| Operating Temperature [Max] | 302 °F |
| Pressure | 10 psi |
| Weight | 0.426 LB |
| EAN or UPC | 85311036573 |

