- 0.5 in Shaft Diameter
- 0.69 in Housing Bore Diameter
- 0.17 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Solid | Yes |
| Design | HMS1 |
| Case Material | Steel |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Overall Width | 0.17 in, 4.32 mm |
| Construction | HMS1 |
| Speed | 0.05 ft/min |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel |
| Case Construction | Rubber Covered Steel Case |
| Shaft Dia. | 0.5 in, 12.7 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 0.69 in, 17.48 mm |
| Case Design | Metal Case |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Spring Type | Garter |
| Weight | 0.055 LB |
| EAN or UPC | 85311003254 |

