- 0.5 in Shaft Diameter
- 0.99 in Housing Bore Diameter
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Design | Bonded Design |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 250 °F |
| Case Material | Steel |
| Pressure | 7 psi |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.05 ft/min |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case |
| Design | HMS1 |
| Construction | HMS1 |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Type | Garter |
| Overall Width | 0.25 in, 6.35 mm |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Shaft Dia. | 0.5 in, 12.7 mm |
| Housing Bore Dia. | 0.99 in, 25.07 mm |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.066 LB |
| EAN or UPC | 85311003384 |

