- 5.000 in Shaft Diameter
- 5.751 in Housing Bore Diameter
- 0.500 in Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Solid | Yes |
| Case Design | Metal Case |
| Housing Bore Dia. | 5 in, 146 mm |
| Shaft Dia. | 5 in, 127 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Design | HMS1 |
| Overall Width | 12 mm |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Bonded Design |
| Construction | HMS1 |
| Lip Material | Fluoro Rubber (FKM) |
| Speed | 0.05 ft/min |
| Temperature Range [Max] | 400 °F |
| Spring Material | Stainless Steel Garter |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 7 psi |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Operating Temperature [Max] | 390 °F |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -5 °F |
| Weight | 0.328 LB |
| EAN or UPC | 85311037242 |

