- 5 in Shaft Diameter
- 6 in Housing Bore Diameter
- 12 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Overall Width | 0.5 in |
| Lip Style | Internal |
| Design | CRWH1 |
| Construction | CRWH1 |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Shaft Dia. | 5 in |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Seal Type | Oil |
| Pressure | 10 psi |
| Operating Temperature [Max] | 302 °F |
| Inch/Metric | Inch |
| Temperature Range [Max] | 300 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Housing Bore Dia. | 6.25 in |
| Weight | 0.513 LB |
| EAN or UPC | 85311037365 |

