- 0.5 in Shaft Diameter
- 1.01 in Housing Bore Diameter
- 0.2 in Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Pressure | 7 psi |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1.01 in, 25.65 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 0.5 in, 12.7 mm |
| Lip Type | Dual Lip |
| Spring Material | Carbon Steel Garter |
| Lip Material | Fluoro Rubber (FKM) |
| Operating Temperature [Min] | -5 °F |
| Design | HMSA7 |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Case Design | Rubber Outside Diameter |
| Seal Design | Molded Design |
| Speed | 0.05 ft/min |
| Overall Width | 0.2 in, 5.18 mm |
| Seal Application | Light Dirt Exclusion |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 390 °F |
| Construction | HMSA7 |
| Lip Style | Internal |
| Weight | 0.101 LB |
| EAN or UPC | 85311194358 |

