- 0.5 in Shaft Diameter
- 1.124 in Housing Bore
- 0.313 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Overall Width | 0.313 in |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Seal Application | General Purpose |
| Construction | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 302 °F |
| Housing Bore Dia. | 1.124 in |
| Design | CRW1 |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 300 °F |
| Lip Style | Internal |
| Solid | Yes |
| Shaft Dia. | 0.5 in |
| Weight | 0.065 LB |
| EAN or UPC | 85311003490 |

