- 0.5 in Shaft Diameter
- 1.124 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Case Material | Steel |
| Seal Type | Oil |
| Operating Temperature [Max] | 390 °F |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Bore Sealant | Bore Tite |
| Case Design | Metal Case |
| Spring Material | Carbon Steel |
| Operating Temperature [Min] | -5 °F |
| Seal Application | General Purpose |
| Overall Width | 0.25 in |
| Construction | CRW1 |
| Pressure | 10 psi |
| Housing Bore Dia. | 1.124 in |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Design | CRW1 |
| Solid | Yes |
| Shaft Dia. | 0.5 in |
| Lubricant | Oil or Grease |
| Spring Type | Garter |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 590 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.066 LB |
| EAN or UPC | 85311003513 |

