- 5.25 in Shaft Diameter
- 6 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 5.25 in |
| Seal Type | Oil |
| Spring Material | Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Bore Sealant | Bore Tite |
| Seal Application | General Purpose |
| Design | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Lip Type | Single Lip |
| Housing Bore Dia. | 6.001 in |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Spring Type | Garter |
| Inch/Metric | Inch |
| Construction | CRWH1 |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Max] | 390 °F |
| Pressure | 10 psi |
| Overall Width | 0.5 in |
| Case Material | Steel |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -5 °F |
| Weight | 0.549 LB |
| EAN or UPC | 85311037761 |

