- 5.25 in Shaft Diameter
- 6.25 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Design | Metal Case, Inner Case |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Solid | Yes |
| Overall Width | 0.5 in |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Bore Sealant | Bore Tite |
| Shaft Dia. | 5.25 in |
| Spring Type | Garter |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Case Material | Steel |
| Temperature Range [Max] | 400 °F |
| Design | CRWH1 |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -5 °F |
| Construction | CRWH1 |
| Housing Bore Dia. | 6.25 in |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Operating Temperature [Max] | 390 °F |
| Spring Material | Carbon Steel |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Weight | 0.458 LB |
| EAN or UPC | 85311037785 |

