- 0.5 in Shaft Diameter
- 1.25 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 390 °F |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.25 in |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/o Inner Case |
| Case Design | Metal Case |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Temperature Range [Max] | 400 °F |
| Operating Temperature [Min] | -5 °F |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 1.25 in |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 1,179 ft/min |
| Pressure | 10 psi |
| Shaft Dia. | 0.5 in |
| Seal Type | Oil |
| Solid | Yes |
| Weight | 0.078 LB |
| EAN or UPC | 85311286756 |

