- 5.5 in Shaft Diameter
- 6.5 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 390 °F |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Inch/Metric | Inch |
| Design | CRWH1 |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Shaft Dia. | 5.5 in |
| Housing Bore Dia. | 6.5 in |
| Operating Temperature [Min] | -5 °F |
| Spring Type | Garter |
| Overall Width | 0.5 in |
| Lip Style | Internal |
| Solid | Yes |
| Pressure | 10 psi |
| Case Material | Steel |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Bore Sealant | Bore Tite |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Construction | CRWH1 |
| Weight | 0.473 LB |
| EAN or UPC | 85311038102 |

