- 5.5 in Shaft Diameter
- 6.75 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Bore Sealant | Bore Tite |
| Case Construction | Steel Case w/Inner Case |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Overall Width | 0.5 in |
| Lip Type | Single Lip |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 3,600 ft/min |
| Design | CRWH1 |
| Operating Temperature [Min] | -5 °F |
| Construction | CRWH1 |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Shaft Dia. | 5.5 in |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Application | General Purpose |
| Housing Bore Dia. | 6.75 in |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Spring Type | Garter |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Operating Temperature [Max] | 390 °F |
| Case Material | Steel |
| Weight | 0.825 LB |
| EAN or UPC | 85311038188 |

