- 5.63 in Shaft Diameter
- 6.63 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Design | Metal Case, Inner Case |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Construction | CRWH1 |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -5 °F |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Operating Temperature [Max] | 390 °F |
| Spring Material | Carbon Steel |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Solid | Yes |
| Lip Type | Single Lip |
| Shaft Dia. | 5.625 in |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Housing Bore Dia. | 6.625 in |
| Design | CRWH1 |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Bore Sealant | Bore Tite |
| Lubricant | Oil or Grease |
| Spring Type | Garter |
| Case Material | Steel |
| Overall Width | 0.5 in |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.52 LB |
| EAN or UPC | 85311038362 |

