- 5.75 in Shaft Diameter
- 6.63 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Type | Garter |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Overall Width | 0.5 in |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Design | CRWH1 |
| Speed | 0.07 ft/min |
| Bore Sealant | Bore Tite |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Housing Bore Dia. | 6.625 in |
| Construction | CRWH1 |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 5.75 in |
| Case Material | Steel |
| Spring Material | Carbon Steel |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.49 LB |
| EAN or UPC | 85311038478 |

