- 5.75 in Shaft Diameter
- 6.75 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Design | CRWH1 |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -5 °F |
| Housing Bore Dia. | 6.75 in |
| Lubricant | Oil or Grease |
| Bore Sealant | Bore Tite |
| Overall Width | 0.5 in |
| Temperature Range [Min] | -40 °F |
| Case Material | Steel |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 390 °F |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Pressure | 10 psi |
| Construction | CRWH1 |
| Shaft Dia. | 5.75 in |
| Case Design | Metal Case, Inner Case |
| Solid | Yes |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Spring Type | Garter |
| Weight | 0.772 LB |
| EAN or UPC | 85311038522 |

