- 5.88 in Shaft Diameter
- 7.5 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Lubricant | Oil or Grease |
| Design | CRWH1 |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Bore Sealant | Bore Tite |
| Overall Width | 0.5 in |
| Operating Temperature [Min] | -40 °F |
| Case Material | Steel |
| Construction | CRWH1 |
| Housing Bore Dia. | 7.5 in |
| Shaft Dia. | 5.875 in |
| Operating Temperature [Max] | 210 °F |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -40 °F |
| Spring Type | Garter |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Weight | 0.745 LB |
| EAN or UPC | 85311038676 |

