- 6.13 in Shaft Diameter
- 7.13 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Type | Garter |
| Lip Type | Single Lip |
| Seal Design | SKF Wave |
| Seal Type | Oil |
| Case Design | Metal Case, Inner Case |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 7.125 in |
| Construction | CRWH1 |
| Shaft Dia. | 6.125 in |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Min] | -40 °F |
| Case Material | Steel |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Design | CRWH1 |
| Solid | Yes |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Overall Width | 0.625 in |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.615 LB |
| EAN or UPC | 85311038867 |

