- 6.13 in Shaft Diameter
- 7.63 in Housing Bore Diameter
- 0.63 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Construction | CRWH1 |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Case Design | Metal Case, Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 7.625 in |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Design | CRWH1 |
| Shaft Dia. | 6.125 in |
| Case Material | Steel |
| Spring Material | Carbon Steel |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 302 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Spring Type | Garter |
| Solid | Yes |
| Temperature Range [Max] | 300 °F |
| Overall Width | 0.625 in |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Weight | 0.78 LB |
| EAN or UPC | 85311038935 |

