- 0.625 in Shaft Diameter
- 1.063 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRW1 |
| Lubricant | Oil or Grease |
| Speed | 0.07 ft/min |
| Shaft Dia. | 0.625 in |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Case Material | Steel |
| Pressure | 10 psi |
| Overall Width | 0.25 in |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -65 °F |
| Seal Application | General Purpose |
| Housing Bore Dia. | 1.063 in |
| Construction | CRW1 |
| Surface Speed [Nom] | 737 ft/min |
| Weight | 0.064 LB |
| EAN or UPC | 85311004299 |

