- 6 in Shaft Diameter
- 7 in Housing Bore Diameter
- 8 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 8 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000, 0.005-0.010 |
| Shaft Dia. | 6 in, 158 mm |
| Lip Style | External |
| Lubricant | Grease |
| Speed | 0.02 ft/min |
| Design | X15 |
| Temperature Range [Min] | -40 °F |
| Installation | Shaft Press Fit |
| Seal Design | Assembled Design |
| Pressure | 3 psi |
| Lip Type | Triple Lip |
| Housing Bore Dia. | 7 in, 196 mm |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | Dirt Exclusion |
| Case Construction | Steel Case w/Inner Case |
| Construction | X |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Weight | 0.854 LB |
| EAN or UPC | 85311039031 |

