- 6.63 in Shaft Diameter
- 8.13 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel |
| Operating Temperature [Max] | 210 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Material | Steel |
| Seal Type | Oil |
| Shaft Dia. | 6.625 in |
| Construction | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Housing Bore Dia. | 8.125 in |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Seal Design | SKF Wave |
| Design | CRWH1 |
| Overall Width | 0.5 in |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Spring Type | Garter |
| Weight | 0.76 LB |
| EAN or UPC | 85311039321 |

