- 0.688 in Shaft Diameter
- 1.124 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 0.688 in |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Min] | -5 °F |
| Speed | 0.07 ft/min |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Solid | Yes |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Housing Bore Dia. | 1.124 in |
| Temperature Range [Min] | -40 °F |
| Bore Sealant | Bore Tite |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Spring Type | Garter |
| Seal Type | Oil |
| Operating Temperature [Max] | 390 °F |
| Surface Speed [Nom] | 811 ft/min |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Case Material | Steel |
| Overall Width | 0.25 in |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.064 LB |
| EAN or UPC | 85311005043 |

