- 0.688 in Shaft Diameter
- 1.25 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 0.688 in |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel |
| Surface Speed [Nom] | 811 ft/min |
| Inch/Metric | Inch |
| Construction | CRW1 |
| Case Material | Steel |
| Spring Type | Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Case Design | Metal Case |
| Overall Width | 0.313 in |
| Case Construction | Steel Case w/o Inner Case |
| Design | CRW1 |
| Solid | Yes |
| Housing Bore Dia. | 1.25 in |
| Speed | 0.07 ft/min |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Temperature Range [Min] | -65 °F |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Bore Sealant | Bore Tite |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Weight | 0.068 LB |
| EAN or UPC | 85311005104 |

