- 0.688 in Shaft Diameter
- 1.375 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel Garter |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 811 ft/min |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Case Design | Metal Case |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.375 in |
| Overall Width | 0.313 in |
| Shaft Dia. | 0.688 in |
| Construction | CRW1 |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Weight | 0.072 LB |
| EAN or UPC | 85311005159 |

