description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Bearing Class | Class 6 / P6 |
| Bearing Type | Unmounted, Angular Contact |
| Precision Rating | ABEC 3 |
| Cage Type | Plastic |
| O.D. Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Precision | Standard |
| O.D. | 1.57 in, 40 mm |
| Contact Angle | 40 Degree |
| Row Type | 1 |
| Static Load Rating [Max] | 6100 lbf |
| Material | Bearing Steel |
| Outer Ring Width | 0.47 in, 12 mm |
| Width | 0.47 in, 12 mm |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | Single |
| Origin | Single Row Angular Contact |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Ball Material | Steel |
| Flush Ground | No |
| Cage Material | Polyamide |
| Series | 7200 |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7695890 |
| Dynamic Load Rating | 11100 lbf |
| Inner Ring Width | 0.47 in, 12 mm |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Seal Type | Unsealed |
| Bearing Design | Universal Mounting |
| Enclosure | Open |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| I.D. | 0.67 in, 17 mm |
| Capacity | High Capacity |
| Cage | Non-Metallic |
| ISO Tolerance | Class 5 / P5 |
| Rows of Balls | Single |
| No. of Bearings | 1 |
| Limiting Speed - Grease | 15000 rpm |
| Duplex Type | Single |
| Weight | 0.149 LB |
| EAN or UPC | 7316577067654 |

