description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bearing Type | Unmounted, Angular Contact |
| Ball Material | Steel |
| Row Type | 1 |
| Inner Ring Width | 0.47 in, 12 mm |
| Rolling Element | Ball |
| Width | 0.47 in, 12 mm |
| Lubricant | Oil Preservative |
| Bore Type | Cylindrical |
| No. of Bearings | 1 |
| Precision Rating | ABEC 3 |
| Duplex Type | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Internal Design | Universal Mounting |
| Seal Type | Unsealed |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Outer Ring Width | 0.47 in, 12 mm |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| Enclosure | Open |
| Rows of Balls | Single |
| No. of Rows | Single |
| No. in Set | Single Bearing |
| icNumber | 7695890 |
| Precision Level | Standard (ABEC 1) |
| Bearing Class | Class 6 / P6 |
| I.D. | 0.67 in, 17 mm |
| Origin | Single Row Angular Contact |
| Inch/Metric | Metric |
| Capacity | High Capacity |
| Contact Angle | 40 Degree |
| ISO Tolerance | Class 5 / P5 |
| Cage Material | Polyamide |
| Series | 7200 |
| Precision | Standard |
| Material | Bearing Steel |
| Cage Type | Plastic |
| O.D. | 1.57 in, 40 mm |
| Cage | Non-Metallic |
| Locking Device | No Locking Device |
| Preload Level | Light |
| Snap Ring | No Snap Ring |
| Weight | 0.149 LB |
| EAN or UPC | 7316570039696 |

