description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Bearing Class | Normal / P0 |
| No. in Set | Single Bearing |
| Width | 0.47 in, 12 mm |
| Inner Ring Width | 0.47 in, 12 mm |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 0.47 in, 12 mm |
| No. of Bearings | 1 |
| Origin | Single Row Angular Contact |
| icNumber | 7695890 |
| Limiting Speed - Grease | 15000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Preload Level | None |
| Cage Type | Plastic |
| Duplex Type | Single |
| Ball Material | Steel |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Series | 7200 |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Bearing Design | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Material | Bearing Steel |
| Seal Type | Unsealed |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Oil | 20000 rpm |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| No. of Rows | Single |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 2500 lbf |
| Contact Angle | 40 Degree |
| Cage | Non-Metallic |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 0.67 in, 17 mm |
| O.D. | 1.57 in, 40 mm |
| Capacity | High Capacity |
| Flush Ground | No |
| Static Load Rating [Max] | 1370 lbf |
| Snap Ring | No Snap Ring |
| Weight | 0.149 LB |
| EAN or UPC | 7316576649714 |

