description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Limiting Speed - Grease | 10000 rpm |
| Seal Material | None |
| icNumber | 7695929 |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 10200 lbf |
| Limiting Speed - Oil | 15000 rpm |
| Preload Level | Normal Axial Clearance |
| Precision | Standard |
| No. of Rows | Single |
| Cage Material | Polyamide |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| I.D. | 0.98 in, 25 mm |
| Bearing Type | Unmounted, Angular Contact |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Width | 0.59 in, 15 mm |
| Material | Bearing Steel |
| Contact Angle | 40 Degree |
| Locking Device | No Locking Device |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| O.D. | 2.05 in, 52 mm |
| Bearing Class | Class 6 / P6 |
| No. of Bearings | 1 |
| Flush Ground | No |
| Seal Type | Unsealed |
| Capacity | High Capacity |
| Row Type | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 15600 lbf |
| Rows of Balls | Single |
| Bearing Design | Universal Mounting |
| ISO Tolerance | Class 5 / P5 |
| Cage | Non-Metallic |
| Enclosure | Open |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Cage Type | Plastic |
| Radial Internal Clearance | Normal |
| Duplex Type | Single |
| Series | 7200 |
| Inner Ring Width | 0.59 in, 15 mm |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 0.59 in, 15 mm |
| Lubricant | Oil Preservative |
| Weight | 0.291 LB |
| EAN or UPC | 7316577149718 |

