description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Outer Ring Width | 0.59 in, 15 mm |
| I.D. | 0.98 in, 25 mm |
| Cage | Non-Metallic |
| Rolling Element | Ball |
| Series | 7200 |
| Width | 0.59 in, 15 mm |
| Bearing Type | Unmounted, Angular Contact |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Seal Material | None |
| Seal Type | Unsealed |
| Row Type | 1 |
| Limiting Speed - Oil | 15000 rpm |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Origin | Single Row Angular Contact |
| ISO Tolerance | Class 5 / P5 |
| Bearing Design | Universal Mounting |
| Precision Rating | ABEC 3 |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Cage Type | Plastic |
| Capacity | High Capacity |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 40 Degree |
| Internal Design | Universal Mounting |
| Lubricant | Oil Preservative |
| No. of Bearings | 1 |
| Duplex Type | Single |
| O.D. | 2.05 in, 52 mm |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Flush Ground | No |
| Preload Level | Light |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric |
| Inner Ring Width | 0.59 in, 15 mm |
| icNumber | 7695929 |
| No. in Set | Single Bearing |
| No. of Rows | Single |
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Limiting Speed - Grease | 10000 rpm |
| Weight | 0.291 LB |
| EAN or UPC | 7316576632679 |

