description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision | Standard |
| Seal Type | Unsealed |
| Dynamic Load Rating | 23800 lbf |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | Normal Axial Clearance |
| Rolling Element | Ball |
| icNumber | 7695838 |
| Inner Ring Width | 0.63 in, 16 mm |
| Precision Level | Standard (ABEC 1) |
| Flush Ground | No |
| Locking Device | No Locking Device |
| Outer Ring Width | 0.63 in, 16 mm |
| Cage Material | Brass |
| No. of Rows | Single |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 12000 rpm |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| I.D. | 1.18 in, 30 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Bearing Design | Universal Mounting |
| O.D. Type | Cylindrical |
| O.D. | 2.44 in, 62 mm |
| Series | 7200 |
| Rows of Balls | Single |
| Enclosure | Open |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Cage | Machined Metal |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. of Bearings | 1 |
| Seal Material | None |
| Static Load Rating [Max] | 15600 lbf |
| Limiting Speed - Grease | 8500 rpm |
| Width | 0.63 in, 16 mm |
| Duplex Type | Single |
| Bearing Class | Class 6 / P6 |
| ISO Tolerance | Class 5 / P5 |
| Radial Internal Clearance | Normal |
| Capacity | High Capacity |
| Contact Angle | 40 Degree |
| Lubricant | Oil Preservative |
| Weight | 0.475 LB |
| EAN or UPC | 7316577149725 |

